INA

INA Yoke type track roller Crowned Full Complement Cylindrical Roller NUTR50-A

  • ERIKS:11669621
  • Manufacturer:4012802415490
Image 1
Image 2
Image 1
Image 2
Yoke Type Track Roller with axial guidance by the rolling elements
Save to list

€153.50/ pieceexcl. VAT

€185.74incl. VAT

33 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NUTR
Type
Yoke Type Track Roller
Roller diameter
90 mm
Roller diameter
3.543 in
Roller width
30 mm
Roller width
1.181 in
Inner Diameter
50 mm
Inner diameter
1.969 in
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
Built-in width
32 mm
Roller length
1.26 in
Alternatives

€187.05/ pieceexcl. VAT

€226.33incl. VAT

Estimated delivery date - 09/11/2026