INA

INA Yoke type track roller Crowned Full Complement Cylindrical Roller NUTR45-A

  • ERIKS:11669619
  • Manufacturer:4047643189620
Image 1
Image 2
Image 1
Image 2
Yoke Type Track Roller with axial guidance by the rolling elements
Save to list

€124.01/ pieceexcl. VAT

€150.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NUTR
Type
Yoke Type Track Roller
Roller diameter
85 mm
Roller diameter
3.346 in
Roller width
30 mm
Roller width
1.181 in
Inner Diameter
45 mm
Inner diameter
1.772 in
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
Built-in width
32 mm
Roller length
32 mm
Roller length
1.26 in
Alternatives

€152.08/ pieceexcl. VAT

€184.02incl. VAT

Estimated delivery date - 06/11/2026