

€64.14/ pieceexcl. VAT
€77.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NUTR |
Roller diameter | 47 mm |
Roller width | 20 mm |
Inner Diameter | 17 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 21 mm |
€90.95/ pieceexcl. VAT
€110.05incl. VAT
Estimated delivery date - 09/11/2026