

€85.14/ pieceexcl. VAT
€103.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA22..-2RSR |
Roller diameter | 72 mm |
Roller width | 22.7 mm |
Inner Diameter | 42 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |