

€31.74/ pieceexcl. VAT
€38.41incl. VAT
75 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA22..-2RSR |
Roller diameter | 30 mm |
Roller width | 13.8 mm |
Inner Diameter | 14 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |