INA

INA Yoke type track roller Crowned Caged Needle Roller With sealing RNA22/8-2RSR

  • ERIKS:11669664
  • Manufacturer:4012802067668
Image 1
Save to list

€17.96/ pieceexcl. VAT

€21.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA22..-2RSR
Roller diameter
24 mm
Roller width
11.8 mm
Inner Diameter
12 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Alternatives

€31.20/ pieceexcl. VAT

€37.75incl. VAT

Estimated delivery date - 10/11/2026