INA

INA Yoke type track roller Crowned Caged Needle Roller With sealing NATR5-PP-A

  • ERIKS:11669580
  • Manufacturer:4012802434989
Image 1
Yoke Type Track Roller with axial guidance by washers
Save to list

€24.20/ pieceexcl. VAT

€29.28incl. VAT

244 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATR..-PP
Roller diameter
16 mm
Roller width
11 mm
Inner Diameter
5 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
12 mm
Alternatives

€29.53/ pieceexcl. VAT

€35.73incl. VAT

Estimated delivery date - 10/11/2026