

€52.44/ pieceexcl. VAT
€63.45incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATR..-PP |
Roller diameter | 40 mm |
Roller width | 20 mm |
Inner Diameter | 17 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 21 mm |
€64.12/ pieceexcl. VAT
€77.59incl. VAT
45 In stock - Estimated delivery date 09/11/2026