

€40.22/ pieceexcl. VAT
€48.67incl. VAT
28 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATR..-PP |
Roller diameter | 30 mm |
Roller width | 14 mm |
Inner Diameter | 10 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 15 mm |
€49.17/ pieceexcl. VAT
€59.50incl. VAT
Estimated delivery date - 10/11/2026