




€210.87/ pieceexcl. VAT
€255.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA22..-2RSR |
Type | Yoke Type Track Roller |
Roller diameter | 90 mm |
Roller diameter | 3.543 in |
Roller width | 22.7 mm |
Roller width | 0.894 in |
Inner Diameter | 50 mm |
Inner diameter | 1.969 in |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 23 mm |
Roller length | 23 mm |
Roller length | 0.906 in |