

€56.04/ pieceexcl. VAT
€67.81incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA22..-2RSR |
Roller diameter | 52 mm |
Roller width | 17.8 mm |
Inner Diameter | 25 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 18 mm |
€98.30/ pieceexcl. VAT
€118.94incl. VAT
Estimated delivery date - 10/11/2026