

€42.34/ pieceexcl. VAT
€51.23incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA22..-2RSR |
Roller diameter | 35 mm |
Roller width | 13.8 mm |
Inner Diameter | 15 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 14 mm |
€60.11/ pieceexcl. VAT
€72.73incl. VAT
Estimated delivery date - 11/11/2026