

€25.13/ pieceexcl. VAT
€30.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA22..-2RSR |
Roller diameter | 24 mm |
Roller width | 11.8 mm |
Inner Diameter | 8 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 12 mm |
€35.63/ pieceexcl. VAT
€43.11incl. VAT
Estimated delivery date - 10/11/2026