

€20.42/ pieceexcl. VAT
€24.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | STO |
Roller diameter | 19 mm |
Roller width | 9.8 mm |
Inner Diameter | 6 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 10 mm |
€35.50/ pieceexcl. VAT
€42.96incl. VAT
Estimated delivery date - 10/11/2026