INA

INA Yoke type track roller Crowned Caged Needle Roller STO45

  • ERIKS:23523385
  • Manufacturer:4012802698589
Image 1
Yoke Type Track Roller without axial guidance or outer ring ribs, with Inner Ring
Save to list

€140.41/ pieceexcl. VAT

€169.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
STO
Roller diameter
85 mm
Roller width
19.8 mm
Inner Diameter
45 mm
With sealing
No
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
20 mm