

€45.44/ pieceexcl. VAT
€54.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | STO |
Roller diameter | 47 mm |
Roller width | 15.8 mm |
Inner Diameter | 20 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 16 mm |
€80.45/ pieceexcl. VAT
€97.34incl. VAT
Estimated delivery date - 09/11/2026