

€13.58/ pieceexcl. VAT
€16.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSTO |
Roller diameter | 19 mm |
Roller width | 9.8 mm |
Inner Diameter | 10 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 10 mm |
€23.84/ pieceexcl. VAT
€28.85incl. VAT
1 In stock - Estimated delivery date 26/10/2026