

€149.69/ pieceexcl. VAT
€181.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSTO |
Roller diameter | 90 mm |
Roller width | 19.8 mm |
Inner Diameter | 60 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 20 mm |