INA

INA Yoke type track roller Crowned Caged Needle Roller RSTO25

  • ERIKS:23523391
  • Manufacturer:4026677222060
Image 1
Yoke Type Track Roller without axial guidance, outer ring ribs or Inner Ring
Save to list

€39.39/ pieceexcl. VAT

€47.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSTO
Roller diameter
52 mm
Roller width
15.8 mm
Inner Diameter
30 mm
With sealing
No
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
16 mm