

€52.11/ pieceexcl. VAT
€63.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATR |
Roller diameter | 47 mm |
Roller width | 24 mm |
Inner Diameter | 20 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
Built-in width | 25 mm |
€91.46/ pieceexcl. VAT
€110.67incl. VAT
Estimated delivery date - 09/11/2026