
€565.32/ pieceexcl. VAT
€684.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HMTR |
Roller diameter | 89.2 mm |
Roller width | 30 mm |
Inner Diameter | 33 mm |
With sealing | Yes |
Rolling element | Ball bearing |