
€578.65/ pieceexcl. VAT
€700.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HMTR |
Roller diameter | 88.5 mm |
Roller width | 30 mm |
Inner Diameter | 33 mm |
With sealing | Yes |
Rolling element | Ball bearing |