
€482.21/ pieceexcl. VAT
€583.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HMTR |
Roller diameter | 69.5 mm |
Roller width | 26 mm |
Inner Diameter | 24 mm |
With sealing | Yes |
Rolling element | Ball bearing |