

€40.58/ pieceexcl. VAT
€49.10incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LFR..-2Z |
Type | Yoke Type Track Roller |
Roller diameter | 42 mm |
Roller diameter | 1.533 in |
Roller width | 19 mm |
Roller width | 0.748 in |
Inner Diameter | 12 mm |
Inner diameter | 0.472 in |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Ball bearing |
Built-in width | 19 mm |
Roller length | 19 mm |
Roller length | 0.748 in |
Stud diameter | 10 mm |
Stud diameter | 0.394 in |