INA

INA Track roller with profiled outer ring V-groove Ball bearing With sealing LFR5206-25-NPP

  • ERIKS:11726886
  • Manufacturer:4012802811186
Image 1
Save to list

€68.13/ pieceexcl. VAT

€82.44incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFR..-2RS
Roller diameter
72 mm
Roller width
23.8 mm
Inner Diameter
25 mm
With sealing
Yes
O. D. Configuration
V-groove
Rolling element
Ball bearing
Built-in width
25.8 mm