

€58.95/ pieceexcl. VAT
€71.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LFR..-2Z |
Type | Yoke Type Track Roller |
Roller diameter | 72 mm |
Roller diameter | 2.546 in |
Roller width | 25.8 mm |
Roller width | 1.016 in |
Inner Diameter | 25 mm |
Inner diameter | 0.984 in |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Ball bearing |
Built-in width | 25.8 mm |
Roller length | 25.8 mm |
Roller length | 1.614 in |
Stud diameter | 20 mm |
Stud diameter | 0.787 in |