

€47.58/ pieceexcl. VAT
€57.57incl. VAT
8 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LFR..-2RS |
Roller diameter | 52 mm |
Roller width | 20.6 mm |
Inner Diameter | 20 mm |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Ball bearing |
Built-in width | 22.6 mm |