INA

INA Track roller with profiled outer ring V-groove Ball bearing With sealing LFR5201-14-KDD

  • ERIKS:12633326
  • Manufacturer:4012802785425
Image 1
Save to list

€51.13/ pieceexcl. VAT

€61.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFR..-2RS
Roller diameter
35 mm
Roller width
15.9 mm
Inner Diameter
14 mm
With sealing
Yes
O. D. Configuration
V-groove
Rolling element
Ball bearing
Built-in width
20.1 mm