

€39.22/ pieceexcl. VAT
€47.46incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LFR..-2Z |
Type | Yoke Type Track Roller |
Roller diameter | 35 mm |
Roller diameter | 1.303 in |
Roller width | 15.9 mm |
Roller width | 0.626 in |
Inner Diameter | 12 mm |
Inner diameter | 0.472 in |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Ball bearing |
Built-in width | 15.9 mm |
Roller length | 15.9 mm |
Roller length | 0.626 in |
Stud diameter | 0.472 in |