INA

INA Track roller with profiled outer ring V-groove Ball bearing With sealing LFR50/8-6-2Z

  • ERIKS:11726871
  • Manufacturer:4012802787986
Image 1
Save to list

€27.91/ pieceexcl. VAT

€33.77incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFR..-2Z
Roller diameter
24 mm
Roller width
11 mm
Inner Diameter
8 mm
With sealing
Yes
O. D. Configuration
V-groove
Rolling element
Ball bearing
Built-in width
11 mm