INA

INA Track roller with profiled outer ring V-groove Ball bearing With sealing LFR50/5-6-2Z

  • ERIKS:11726869
  • Manufacturer:4012802452976
Image 1
Save to list

€25.40/ pieceexcl. VAT

€30.73incl. VAT

47 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFR..-2Z
Type
Yoke Type Track Roller
Roller diameter
17 mm
Roller diameter
0.622 in
Roller width
8 mm
Roller width
0.315 in
Inner Diameter
5 mm
Inner diameter
0.197 in
With sealing
Yes
O. D. Configuration
V-groove
Rolling element
Ball bearing
Built-in width
8 mm
Roller length
8 mm
Roller length
0.315 in
Stud diameter
6 mm
Stud diameter
0.236 in