

€24.35/ pieceexcl. VAT
€29.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LFR..-2Z |
Type | Yoke Type Track Roller |
Roller diameter | 16 mm |
Roller diameter | 0.572 in |
Roller width | 8 mm |
Roller width | 0.315 in |
Inner Diameter | 5 mm |
Inner diameter | 0.197 in |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Ball bearing |
Built-in width | 8 mm |
Roller length | 8 mm |
Roller length | 0.315 in |
Stud diameter | 4 mm |
Stud diameter | 0.157 in |