INA

INA Track roller with profiled outer ring V-groove Ball bearing With sealing LFR2204-10-2RSR-NA

  • ERIKS:12633323
  • Manufacturer:4012802706949
Image 1
Save to list

€89.40/ pieceexcl. VAT

€108.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFR..-2RS-RB
Roller diameter
47 mm
Roller width
17.8 mm
Inner Diameter
20 mm
With sealing
Yes
O. D. Configuration
V-groove
Rolling element
Ball bearing
Built-in width
20 mm