INA

INA Track roller with profiled outer ring Circular Ball bearing With sealing KLRD10X46X12-2Z

  • ERIKS:14192013
Image 1
Save to list

€64.43/ pieceexcl. VAT

€77.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KLRD..-2Z
Roller diameter
46 mm
Roller width
12 mm
Inner Diameter
10 mm
With sealing
Yes
O. D. Configuration
Circular
Rolling element
Ball bearing
Built-in width
12 mm