

€27.91/ pieceexcl. VAT
€33.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LFRI..-2Z |
Roller diameter | 24 mm |
Roller width | 11 mm |
Inner Diameter | 6.1 mm |
With sealing | Yes |
O. D. Configuration | V-groove |
Rolling element | Ball bearing |
Built-in width | 15 mm |