INA

INA Track roller double row with profiled outer ring V-groove Ball bearing With sealing LFR5302-10-2RS-RB

  • ERIKS:23196165
  • Manufacturer:4012802786590
Image 1
Save to list

€95.17/ pieceexcl. VAT

€115.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFR..-2RSR-RB
Roller diameter
47 mm
Roller width
19 mm
Inner Diameter
15 mm
With sealing
Yes
O. D. Configuration
V-groove
Rolling element
Ball bearing
Built-in width
19 mm