INA

INA Track roller double row with profiled outer ring V-groove Ball bearing With sealing LFR50/5-6-2RS-RB-HLC

  • ERIKS:11726870
  • Manufacturer:4012802472028
Image 1
Save to list

€55.37/ pieceexcl. VAT

€67.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LFR..-2RSR-RB
Roller diameter
17 mm
Roller width
7 mm
Inner Diameter
5 mm
With sealing
Yes
O. D. Configuration
V-groove
Rolling element
Ball bearing
Built-in width
8 mm