INA

INA Track roller double row Cylindrical Ball bearing With sealing LR5207-X-2Z-TVH-XL

  • ERIKS:13244101
  • Manufacturer:4054369225440
Image 1
Save to list

€108.04/ pieceexcl. VAT

€130.73incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR5..-X-2Z
Roller diameter
80 mm
Roller width
27 mm
Inner Diameter
35 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Ball bearing