INA

INA Track roller double row Cylindrical Ball bearing With sealing LR5206-X-2Z-TVH-XL

  • ERIKS:13244099
  • Manufacturer:4054369195637
Image 1
Save to list

€95.20/ pieceexcl. VAT

€115.19incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR5..-X-2Z
Roller diameter
72 mm
Roller width
23.8 mm
Inner Diameter
30 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Ball bearing