

€56.57/ pieceexcl. VAT
€68.45incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR5..-X-2Z |
Roller diameter | 35 mm |
Inner Diameter | 12 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Ball bearing |
Built-in width | 15.9 mm |