INA

INA Track roller double row Cylindrical Ball bearing With sealing LR5201-X-2Z-TVH-XL

  • ERIKS:13244087
  • Manufacturer:4054369368215
Image 1
Save to list

€56.57/ pieceexcl. VAT

€68.45incl. VAT

12 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR5..-X-2Z
Roller diameter
35 mm
Roller width
15.9 mm
Inner Diameter
12 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Ball bearing