

€98.07/ pieceexcl. VAT
€118.66incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR5..-2Z |
Roller diameter | 80 mm |
Roller width | 27 mm |
Inner Diameter | 35 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |