INA

INA Track roller double row Crowned Ball bearing With sealing LR5205-2HRS-TVH-XL

  • ERIKS:13244095
  • Manufacturer:4054369195606
Image 1
Save to list

€79.33/ pieceexcl. VAT

€95.99incl. VAT

48 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR5...-2RS
Roller diameter
62 mm
Roller width
20.6 mm
Inner Diameter
25 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing