INA

INA Track roller double row Crowned Ball bearing With sealing LR5204-IS1-2HRS-TVH-XL

  • ERIKS:14183564
Image 1
Save to list

€66.34/ pieceexcl. VAT

€80.27incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR5...-2RS
Roller diameter
52 mm
Roller width
20.6 mm
Inner Diameter
20 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing