INA

INA Track roller double row Crowned Ball bearing With sealing LR5204-2Z-TVH-XL-C3

  • ERIKS:14182839
Image 1
Save to list

€61.50/ pieceexcl. VAT

€74.42incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR5..-2Z
Roller diameter
52 mm
Inner Diameter
20 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing
Built-in width
20.6 mm