

€57.63/ pieceexcl. VAT
€69.73incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR5..-2Z |
Roller diameter | 47 mm |
Roller width | 17.5 mm |
Inner Diameter | 17 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |