INA

INA Track roller double row Crowned Ball bearing With sealing LR5202-2HRS-TVH-XL

  • ERIKS:12945058
  • Manufacturer:4054369004120
Image 1
Save to list

€58.08/ pieceexcl. VAT

€70.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR5...-2RS
Roller diameter
40 mm
Roller width
15.9 mm
Inner Diameter
15 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing