

€56.25/ pieceexcl. VAT
€68.06incl. VAT
Sold per: 5Min. order: 5
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR5...-2RS |
Roller diameter | 32 mm |
Roller width | 14 mm |
Inner Diameter | 10 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |