

€78.28/ pieceexcl. VAT
€94.72incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR5...-2RS |
Roller diameter | 62 mm |
Roller width | 19 mm |
Inner Diameter | 30 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |