

€49.56/ pieceexcl. VAT
€59.97incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR5...-2RS |
Roller diameter | 35 mm |
Roller width | 13 mm |
Inner Diameter | 15 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |